Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SPECO TECHNOLOGIES

Camera, CCTV Dome, Color, 3.6mm Lens

  • Item# 1YUE6
  • Mfr. Model# HT647HRTP
  • Catalog Page# N/A
  • UNSPSC# 46171610
Camera,CCTV Dome,Color,3.6mm Lens close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Digital Video Cameras

Technical Specs

  • Item Weatherproof Dome Camera
  • Type Weatherproof
  • Lens Fixed Focal
  • Voltage 12VDC
  • Length (In.) 4
  • Width (In.) 4
  • Height (In.) 2-1/2
  • Dia. (In.) 4
  • Focal Length (mm) 3.6
  • Min. Light Level (Lux) 0.002
  • Line Resolution 580
  • Power Supply Included
  • Power Consumption 120mA @ 12VDC
  • Mount Wall, Ceiling, and Surface
  • S/N Ratio (dB) 50dB
  • Pixels 811 x 508
  • Includes Chameleon Cover, Power Supply
  • Day/Night Capable Day/Night
  • Display Color
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None