Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
SPECO TECHNOLOGIES

CCTV CAT5E Converter, PK2

  • Item# 3ADZ8
  • Mfr. Model# VIDCAT2
  • Catalog Page# 2518
  • UNSPSC# 46171610
CCTV CAT5E Converter,PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $84.65 / pkg. of 2

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.22 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

CAT-5e converter allows both video and power transmission up to 1000 ft. for color and 1900 ft. for black and white over CAT-5e cable. Converts video BNC and 12V power jack to UTP cable. Push-pin terminals for easy connection. Sold in pairs, for indoor use only.

View More

Technical Specs

  • Item CAT5E Converter
  • For Use With All Speco B&W and Color Cameras
  • Height 2"
  • Width 5-1/2"
  • Length 3-1/2"
  • Function Allows Transmission of Video and Power Over 600' of CAT-5E Cable.
  • Camera Inputs 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 1 out of 5 by 1reviewer.
  • 2015-09-08T19:49:55.648-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3ADZ8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.