Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SPECO TECHNOLOGIES

Camera, Bullet, Mini

  • Item# 3KE18
  • Mfr. Model# CVC-1705
  • Catalog Page# N/A
  • UNSPSC# 46171610
Camera,Bullet,Mini close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Weatherproof Bullet Camera
  • Type Black & White
  • Lens Varifocal
  • Voltage 12VDC
  • Length (In.) 4-1/2
  • Width (In.) 2
  • Height (In.) 2
  • Focal Length (mm) 4 to 9
  • Min. Light Level (Lux) 0.02
  • Line Resolution 420
  • Power Supply Included
  • Power Consumption 130mA @ 12VDC
  • Mount Ceiling, Surface, or Wall
  • Includes Electronic Shutter, Weather-resistant Housing with a Sunshield
  • For Use With Indoor Or Outdoor Applications, In Extremely Low Light Conditions
  • Day/Night Capable Day
  • Display B & W
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.