Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SPECO TECHNOLOGIES

Camera, CCTV, Color, Day/Night, 12VDC/24VAC

  • Item# 1YUE7
  • Mfr. Model# HTINTT5
  • Catalog Page# N/A
  • UNSPSC# 46171610
Camera,CCTV,Color,Day/Night,12VDC/24VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Digital Video Cameras

Technical Specs

  • Item Box Camera
  • Type Standard
  • Lens Lens Not Included, Will Work With Both C and CS Type Lenses
  • Voltage 12VDC/24VAC
  • Length (In.) 3-1/2
  • Width (In.) 2-1/8
  • Height (In.) 2-1/2
  • Min. Light Level (Lux) 0.002
  • Line Resolution 580
  • Power Supply Not Included, Use 6LU84
  • Power Consumption 280mA @ 12VDC/ 3.8W @ 24VAC
  • Mount Bracket Required
  • S/N Ratio (dB) 50dB
  • Pixels 811 x 508
  • Day/Night Capable Day/Night
  • Display Color
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None