Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SPECO TECHNOLOGIES

CCTV Camera Varifocal Lens, 6-60mm

  • Item# 1ZME3
  • Mfr. Model# VF660DC
  • Catalog Page# 2514
  • UNSPSC# 46171610
CCTV Camera Varifocal Lens,6-60mm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $143.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Security camera lense features automatic-iris 4-pin connector for cameras that automatically compensate for changing light conditions. Varifocal lenses allow manual adjustment of viewing area. Locking screws hold the settings in place. Adapter ring not included.

View More

Technical Specs

  • Item CCTV Camera Varifocal Lens
  • Type Analog
  • Focal Length (mm) 6 to 60
  • Aperture Ratio f/1.6
  • Function Visible and Infrared Wavelength Ranges
  • For Use With C and CS Mount Cameras
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.