Skip Content

DV
SPECO TECHNOLOGIES

15 ft. Flat, High Speed HDMI Cable, Blue; For Use With Audio-Visual Equipment

  • Item # 45CP89
  • My Part #
  • Mfr. Model # HDFL15
  • Catalog Page # N/A
  • UNSPSC # 26121616
Flat HDMI Cable,15 ft. L,Blue,Dual SHLD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item HDMI Cable
  • Cable Type Flat, High Speed
  • Color Blue
  • Length 15 ft.
  • Jacket Material PVC
  • Connector Type HDMI Male/HDMI Male
  • Conductor Size 32 AWG
  • For Use With Audio-Visual Equipment
  • Features 480i to 1080p Resolution, 3D Signals, 100 Mbps Ethernet Signal Transfer, 4K Ultra, HD and Bi-Directional Audio
  • Number of Cables 1
  • Shielding Dual Shielded
  • Conductor Material Copper
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products