Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SPECIALTY

Spray Paint, Dark Hunter Green, 12 oz.

  • Item# 10Z866
  • Mfr. Model# 211360
  • Catalog Page# 1733
  • Catalog Group# H9795
  • UNSPSC# 31211507
Spray Paint,Dark Hunter Green,12 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $7.06 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to renew the appearance of indoor and outdoor plastics, this spray is ideal for use on polypropylene, polystyrene, resin, PVC, fiberglass, and vinyl plastics such as chairs, tables, and planters.

View More

Technical Specs

  • Item Spray Paint
  • Base Type Solvent
  • Resin Type Alkyd Enamel
  • Color Family Greens
  • Color Dark Hunter Green
  • Finish Gloss
  • Net Weight 12 oz.
  • Coverage 15 sq. ft.
  • Dry Time 10 min.
  • Dry Time Recoat 1 to 48 hr.
  • Dry Time Tack Free 20-30 min.
  • Application Temperature 50 to 90 Degrees F
  • Surface Fiberglass, Plastic, Polypropylene, Vinyl Plastic
  • Exposure Conditions Interior/Exterior
  • Standards VOC and MIR Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.