Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
SPEARS

PVC Tee, Socket x Socket x FNPT, 1-1/2" x 1" Pipe Size - Pipe Fitting

  • Item # 3FLT3
  • Mfr. Model # 802-211SR
  • Catalog Page # N/A
  • UNSPSC # 40142319
PVC Tee, Socket x Socket x FNPT, 1-1/2" x 1" Pipe Size - Pipe Fitting close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $44.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.56 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides high chemical and corrosion resistance, this SPEARS tee is ideal for adapting plastic-to-metal systems and resists rusting, scaling, and pitting for maintenance-free service and long life. The stainless steel external reinforcing collar has an innovative pre-compression design that can compensate for expansion forces generated from tapered pipe thread joint make-up. Fitting can handle high temperatures and allows a wide range of process applications.

View More

Technical Specs

  • Item Tee
  • Pipe Fitting Material PVC
  • Fitting Schedule/Class Schedule 80
  • Pipe Size - Pipe Fitting 1-1/2" x 1"
  • Fitting Connection Type Socket x Socket x FNPT
  • Color Dark Gray
  • Max. Temp. 140 Degrees F
  • Standards ASTM D1784, D2467
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.