Skip Content

DV
SPEARS

PVC Socket x Socket Ball Valve, Tee, 6" Pipe Size

  • Item # 20RJ97
  • My Part #
  • Mfr. Model # 1822-060
  • Catalog Page # 2870
  • UNSPSC # 40141607
Ball Valve,PVC,EPDM,Inline,Tee,6 in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Manual Ball Valves

Product Details

Easy to disassemble by handle for less down time for replacement and maintenance. For use in chemical industry, swimming pool, wastewater, and other corrosive applications.

View More

Technical Specs

  • Item Ball Valve
  • Body Material PVC
  • Body Style Inline
  • General Connection Type Socket
  • Valve Structure 3-Piece
  • Pipe Size 6"
  • Connection Type Socket x Socket
  • Port Standard
  • Max. Pressure 150 psi CWP
  • Temp. Range 40 Degrees to 140 Degrees F
  • Ball Material PVC
  • Seat Material EPDM
  • Stem Type Safe-T-Shear(R)
  • Handle Type Tee
  • Handle Material Polypropylene
  • Stem Material PVC
  • Body Seal Material EPDM
  • Features Double D
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Plastic
  • Standards ASTM F 1970
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms