Skip Content

DV
SPEARS

PVC FNPT x FNPT Ball Valve, Locking Tee, 4" Pipe Size

  • Item # 3EMA1
  • My Part #
  • Mfr. Model # 1821-040
  • Catalog Page # 2871
  • UNSPSC # 40141607
PVC FNPT x FNPT Ball Valve, Locking Tee, 4" Pipe Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Manual Ball Valves

Product Details

Designed for chemical-processing applications, this SPEARS ball valve features chemical- and corrosion-resistant construction and has a built-in handle lockout to help prevent tampering. Compact unit has a Safe-T-Shear® stem with double O-ring stem seals, plus model is fully serviceable with replaceable valve components.
Note: Not for use with compressed air or gases.

View More

Technical Specs

  • Item Ball Valve
  • Body Material PVC
  • Body Style Inline True Union
  • General Connection Type Female NPT
  • Valve Structure 2-Piece
  • Pipe Size 4"
  • Connection Type FNPT x FNPT
  • Port Full
  • Max. Pressure 235 psi @ 73 Degrees F
  • Temp. Range 73 Degrees to 140 Degrees F
  • Ball Material PVC
  • Seat Material PTFE
  • Stem Type Safe-T-Shear(R)
  • Handle Type Locking Tee
  • Handle Material Polypropylene
  • Stem Material PVC
  • Body Seal Material EPDM
  • Features True Union Design
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Plastic
  • Standards ASTM F 1970, NSF Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms