Skip Content

 
SPEARS

Male Coupling

Male Coupling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Adapters 
  • Item Male Coupling 
  • Basic Material Plastic 
  • Body Material PVC 
  • Connection Type Barbed x MNPT 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Barb Size
Please Select
Pipe Size
Please Select

Your Filters:

Clear All
SG_Brand
  • SPEARS 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Barb Size
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
1436-005
1/2"
1/2"

$1.26 / each

Enter location to check availability
Catalog Page #  NA

Price $1.26 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Coupling
  • Basic Material Plastic
  • Body Material PVC
  • Connection Type Barbed x MNPT
  • Barb Size 1/2"
  • Pipe Size 1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
1436-007
3/4"
3/4"

$1.56 / each

Enter location to check availability
Catalog Page #  NA

Price $1.56 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Coupling
  • Basic Material Plastic
  • Body Material PVC
  • Connection Type Barbed x MNPT
  • Barb Size 3/4"
  • Pipe Size 3/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
1436-010
1"
1"

$1.62 / each

Enter location to check availability
Catalog Page #  NA

Price $1.62 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Coupling
  • Basic Material Plastic
  • Body Material PVC
  • Connection Type Barbed x MNPT
  • Barb Size 1"
  • Pipe Size 1"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
1436-012
1-1/4"
1-1/4"

$2.66 / each

Enter location to check availability
Catalog Page #  NA

Price $2.66 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Coupling
  • Basic Material Plastic
  • Body Material PVC
  • Connection Type Barbed x MNPT
  • Barb Size 1-1/4"
  • Pipe Size 1-1/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More