Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
SPEARS

Barbed x MNPT Elbow, 90°, PVC, 1" Barb Size, Gray

  • Item# 3ELH9
  • Mfr. Model# 1413-010
  • Catalog Page# N/A
  • UNSPSC# 40142317
Barbed x MNPT Elbow, 90°, PVC, 1" Barb Size, Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material PVC
  • Connection Type Barbed x MNPT
  • Barb Size 1"
  • Pipe Size 1"
  • Max. Pressure 270 psi@73 Degrees F
  • Temp. Range Up to 140 Degrees F
  • Color Gray
  • Standards NSF 61, NSF 14, ASTM D1784
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.