Skip Content

C3
SPEARS

CPVC Socket x Socket Ball Valve, Tee, 2" Pipe Size

  • Item # 20RK40
  • My Part #
  • Mfr. Model # 3632R-020C
  • Catalog Page # 2931
  • UNSPSC # 40141607
Retrofit Ball Valve,CPVC,2 in,FKM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $252.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Chemical/corrosion resistant and fully sealed SPEARS ball valve features a self-adjusting PTFE floating seat design, and a high-impact polypropylene handle. Model is suitable for a variety of chemical process and industrial applications including vacuum service. Designed for horizontal installation, but can be installed in a vertical up-flow only orientation.

View More

Technical Specs

  • Item Ball Valve
  • Body Material CPVC
  • Body Style Inline
  • General Connection Type Socket
  • Valve Structure 3-Piece
  • Pipe Size 2"
  • Connection Type Socket x Socket
  • Port Standard
  • Max. Pressure 235 psi CWP
  • Temp. Range 32 Degrees to 190 Degrees F
  • Ball Material PVC
  • Seat Material FKM
  • Stem Type Safe-T-Shear(R)
  • Handle Type Tee
  • Handle Material Polypropylene
  • Stem Material PVC
  • Body Seal Material FKM
  • Features 3-Slot
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Plastic
  • Standards ASTM F 1970
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.