Skip Content

 
SPEARS

Bulkhead Tank Fitting

Bulkhead Tank Fitting close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Bulkhead Tank Fitting 
  • Gasket Material Neoprene 
  • Max. Pressure 150 psi 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Body Material
Please Select
Pipe Size
Please Select
Connection Type
Please Select
Required Hole Size
Please Select
Length
Please Select

Your Filters:

Clear All
SG_Brand
  • SPEARS 
Select items to compare View Compare
28 Products
Compare /
Item #
Mfr.
Model #
Body Material
Pipe Size
Connection Type
Required Hole Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
8172-005C
CPVC
1/2"
FNPT x FNPT
1-7/16"
3"

$56.35 / each

Enter location to check availability
Catalog Page #  3506 

Price $56.35 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 1/2"
  • Connection Type FNPT x FNPT
  • Required Hole Size 1-7/16"
  • Gasket Material Neoprene
  • Max. Pressure 150 psi
  • Length 3"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
8171-005C
CPVC
1/2"
FNPT x Socket
1-1/2"
3"

$42.25 / each

Enter location to check availability
Catalog Page #  3506 

Price $42.25 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 1/2"
  • Connection Type FNPT x Socket
  • Required Hole Size 1-1/2"
  • Gasket Material Neoprene
  • Max. Pressure 150 psi
  • Length 3"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
8172-007C
CPVC
3/4"
FNPT x FNPT
1-5/8"
3"

$65.55 / each

Enter location to check availability
Catalog Page #  3506 

Price $65.55 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 3/4"
  • Connection Type FNPT x FNPT
  • Required Hole Size 1-5/8"
  • Gasket Material Neoprene
  • Max. Pressure 150 psi
  • Length 3"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
8171-007C
CPVC
3/4"
FNPT x Socket
1-5/8"
3"

$49.30 / each

Enter location to check availability
Catalog Page #  3506 

Price $49.30 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 3/4"
  • Connection Type FNPT x Socket
  • Required Hole Size 1-5/8"
  • Gasket Material Neoprene
  • Max. Pressure 150 psi
  • Length 3"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
8172-010C
CPVC
1"
FNPT x FNPT
2"
3-1/3"

$71.20 / each

Enter location to check availability
Catalog Page #  3506 

Price $71.20 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 1"
  • Connection Type FNPT x FNPT
  • Required Hole Size 2"
  • Gasket Material Neoprene
  • Max. Pressure 150 psi
  • Length 3-1/3"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
8171-010C
CPVC
1"
FNPT x Socket
2"
3-1/3"

$57.20 / each

Enter location to check availability
Catalog Page #  3506 

Price $57.20 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 1"
  • Connection Type FNPT x Socket
  • Required Hole Size 2"
  • Gasket Material Neoprene
  • Max. Pressure 150 psi
  • Length 3-1/3"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
8172-012C
CPVC
1-1/4"
FNPT x FNPT
2-1/3"
3-13/32"

$93.00 / each

Enter location to check availability
Catalog Page #  3506 

Price $93.00 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 1-1/4"
  • Connection Type FNPT x FNPT
  • Required Hole Size 2-1/3"
  • Gasket Material Neoprene
  • Max. Pressure 150 psi
  • Length 3-13/32"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
8171-012C
CPVC
1-1/4"
FNPT x Socket
2-1/3"
3-13/32"

$66.60 / each

Enter location to check availability
Catalog Page #  3506 

Price $66.60 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 1-1/4"
  • Connection Type FNPT x Socket
  • Required Hole Size 2-1/3"
  • Gasket Material Neoprene
  • Max. Pressure 150 psi
  • Length 3-13/32"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
8172-015C
CPVC
1-1/2"
FNPT x FNPT
2-2/3"
3-19/32"

$108.15 / each

Enter location to check availability
Catalog Page #  3506 

Price $108.15 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 1-1/2"
  • Connection Type FNPT x FNPT
  • Required Hole Size 2-2/3"
  • Gasket Material Neoprene
  • Max. Pressure 150 psi
  • Length 3-19/32"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
8171-015C
CPVC
1-1/2"
FNPT x Socket
2-2/3"
3-19/32"

$72.50 / each

Enter location to check availability
Catalog Page #  3506 

Price $72.50 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 1-1/2"
  • Connection Type FNPT x Socket
  • Required Hole Size 2-2/3"
  • Gasket Material Neoprene
  • Max. Pressure 150 psi
  • Length 3-19/32"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
8172-020C
CPVC
2"
FNPT x FNPT
3-1/4"
4-1/8"

$122.45 / each

Enter location to check availability
Catalog Page #  3506 

Price $122.45 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 2"
  • Connection Type FNPT x FNPT
  • Required Hole Size 3-1/4"
  • Gasket Material Neoprene
  • Max. Pressure 150 psi
  • Length 4-1/8"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
8171-020C
CPVC
2"
FNPT x Socket
3-1/4"
4-1/8"

$95.65 / each

Enter location to check availability
Catalog Page #  3506 

Price $95.65 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material CPVC
  • Pipe Size 2"
  • Connection Type FNPT x Socket
  • Required Hole Size 3-1/4"
  • Gasket Material Neoprene
  • Max. Pressure 150 psi
  • Length 4-1/8"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
8172-005
PVC
1/2"
FNPT x FNPT
1-1/2"
3"

$42.10 / each

Enter location to check availability
Catalog Page #  3506 

Price $42.10 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material PVC
  • Pipe Size 1/2"
  • Connection Type FNPT x FNPT
  • Required Hole Size 1-1/2"
  • Gasket Material Neoprene
  • Max. Pressure 150 psi
  • Length 3"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
8171-005
PVC
1/2"
FNPT x Socket
1-1/2"
3"

$31.20 / each

Enter location to check availability
Catalog Page #  3506 

Price $31.20 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material PVC
  • Pipe Size 1/2"
  • Connection Type FNPT x Socket
  • Required Hole Size 1-1/2"
  • Gasket Material Neoprene
  • Max. Pressure 150 psi
  • Length 3"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
8172-007
PVC
3/4"
FNPT x FNPT
1-5/8"
3"

$47.45 / each

Enter location to check availability
Catalog Page #  3506 

Price $47.45 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material PVC
  • Pipe Size 3/4"
  • Connection Type FNPT x FNPT
  • Required Hole Size 1-5/8"
  • Gasket Material Neoprene
  • Max. Pressure 150 psi
  • Length 3"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
8171-007
PVC
3/4"
FNPT x Socket
1-5/8"
3"

$37.65 / each

Enter location to check availability
Catalog Page #  3506 

Price $37.65 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material PVC
  • Pipe Size 3/4"
  • Connection Type FNPT x Socket
  • Required Hole Size 1-5/8"
  • Gasket Material Neoprene
  • Max. Pressure 150 psi
  • Length 3"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
8172-010
PVC
1"
FNPT x FNPT
2"
3-1/3"

$53.25 / each

Enter location to check availability
Catalog Page #  3506 

Price $53.25 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material PVC
  • Pipe Size 1"
  • Connection Type FNPT x FNPT
  • Required Hole Size 2"
  • Gasket Material Neoprene
  • Max. Pressure 150 psi
  • Length 3-1/3"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
8171-010
PVC
1"
FNPT x Socket
2"
3-1/3"

$38.20 / each

Enter location to check availability
Catalog Page #  3506 

Price $38.20 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material PVC
  • Pipe Size 1"
  • Connection Type FNPT x Socket
  • Required Hole Size 2"
  • Gasket Material Neoprene
  • Max. Pressure 150 psi
  • Length 3-1/3"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
8172-012
PVC
1-1/4"
FNPT x FNPT
2-1/3"
3-13/32"

$64.80 / each

Enter location to check availability
Catalog Page #  3506 

Price $64.80 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material PVC
  • Pipe Size 1-1/4"
  • Connection Type FNPT x FNPT
  • Required Hole Size 2-1/3"
  • Gasket Material Neoprene
  • Max. Pressure 150 psi
  • Length 3-13/32"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
8171-012
PVC
1-1/4"
FNPT x Socket
2-1/3"
3-13/32"

$46.30 / each

Enter location to check availability
Catalog Page #  3506 

Price $46.30 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material PVC
  • Pipe Size 1-1/4"
  • Connection Type FNPT x Socket
  • Required Hole Size 2-1/3"
  • Gasket Material Neoprene
  • Max. Pressure 150 psi
  • Length 3-13/32"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
8172-015
PVC
1-1/2"
FNPT x FNPT
2-2/3"
3-19/32"

$71.65 / each

Enter location to check availability
Catalog Page #  3506 

Price $71.65 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material PVC
  • Pipe Size 1-1/2"
  • Connection Type FNPT x FNPT
  • Required Hole Size 2-2/3"
  • Gasket Material Neoprene
  • Max. Pressure 150 psi
  • Length 3-19/32"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
8171-015
PVC
1-1/2"
FNPT x Socket
2-2/3"
3-19/32"

$54.00 / each

Enter location to check availability
Catalog Page #  3506 

Price $54.00 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material PVC
  • Pipe Size 1-1/2"
  • Connection Type FNPT x Socket
  • Required Hole Size 2-2/3"
  • Gasket Material Neoprene
  • Max. Pressure 150 psi
  • Length 3-19/32"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
8172-020
PVC
2"
FNPT x FNPT
3-1/4"
4-1/8"

$88.10 / each

Enter location to check availability
Catalog Page #  3506 

Price $88.10 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material PVC
  • Pipe Size 2"
  • Connection Type FNPT x FNPT
  • Required Hole Size 3-1/4"
  • Gasket Material Neoprene
  • Max. Pressure 150 psi
  • Length 4-1/8"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
8171-020
PVC
2"
FNPT x Socket
3-1/4"
4-1/8"

$70.90 / each

Enter location to check availability
Catalog Page #  3506 

Price $70.90 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material PVC
  • Pipe Size 2"
  • Connection Type FNPT x Socket
  • Required Hole Size 3-1/4"
  • Gasket Material Neoprene
  • Max. Pressure 150 psi
  • Length 4-1/8"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
8172-030
PVC
3"
FNPT x FNPT
4-9/16"
5-1/2"

$139.35 / each

Enter location to check availability
Catalog Page #  3506 

Price $139.35 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material PVC
  • Pipe Size 3"
  • Connection Type FNPT x FNPT
  • Required Hole Size 4-9/16"
  • Gasket Material Neoprene
  • Max. Pressure 150 psi
  • Length 5-1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
8171-030
PVC
3"
FNPT x Socket
4-9/16"
5-1/2"

$142.10 / each

Enter location to check availability
Catalog Page #  3506 

Price $142.10 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material PVC
  • Pipe Size 3"
  • Connection Type FNPT x Socket
  • Required Hole Size 4-9/16"
  • Gasket Material Neoprene
  • Max. Pressure 150 psi
  • Length 5-1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
8171-040
PVC
4"
FNPT x Socket
5-1/2"
5"

$246.75 / each

Enter location to check availability
Catalog Page #  3506 

Price $246.75 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material PVC
  • Pipe Size 4"
  • Connection Type FNPT x Socket
  • Required Hole Size 5-1/2"
  • Gasket Material Neoprene
  • Max. Pressure 150 psi
  • Length 5"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
8171-060
PVC
6"
FNPT x Socket
8"
5"

$457.00 / each

Enter location to check availability
Catalog Page #  3506 

Price $457.00 / each

Technical Specs

  • Item Bulkhead Tank Fitting
  • Body Material PVC
  • Pipe Size 6"
  • Connection Type FNPT x Socket
  • Required Hole Size 8"
  • Gasket Material Neoprene
  • Max. Pressure 150 psi
  • Length 5"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More