ST
SPEARS

4" PVC Backwater Valve, 43 psi, 120°F

  • Item # 45A325
  • My Part #
  • Mfr. Model # S475P
  • Catalog Page # N/A
  • UNSPSC # 40141613
4" PVC Backwater Valve, 43 psi, 120°F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $71.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PVC Backwater Gate Valves

• Rated pressure: 43 psi at 73°F Max. temp.: 120°F
Use to prevent backflow in sanitary or storm sewer drainage, for balancing multi-level ponds, in aquaculture applications, or in storage tank systems. Threaded top cap allows easy access for cleaning and maintenance. EPDM flapper seal and socket connection. Nos. 45A327 to 45A330 feature internal extension pipe with T-handle, and external riser extension housing assembly with top access adapter to ease inspection and replacement.
All models meet ASME/ANSI A112.14.1 and ASTM D-2665 stndards.

View More

Technical Specs

  • Item Backwater Valve
  • Connection Type Socket
  • Pipe Size 4"
  • Body Material PVC
  • Inlet to Outlet Length 10-15/16"
  • Max. Fluid Temp. 120 Degrees F
  • Max. Water Pressure 43 psi
  • Stem Material PVC
  • Standards ASTM D 2665, ASME/ANSI A112.14.1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.