Skip Content

C3
GRAINGER APPROVED

2" x 10" CPVC Nipple, Pipe Schedule 80, Threaded on Both Ends

  • Item # 22EY23
  • My Part #
  • Mfr. Model # 887-100C
  • Catalog Page # 2811
  • UNSPSC # 40142318
Nipple,Threaded at Both Ends,2x10In,CPVC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $37.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.13 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Nontoxic, lightweight gray pipe nipple resists corrosion, chemicals, and rust. Chlorine is added to allow for higher temperatures than PVC. Suitable for hot water and corrosive liquids.
Note: Thermoplastic piping products should not be used for systems to transport or store compressed air or gases, nor should these products be tested with air or gases in above or below ground locations.

View More

Technical Specs

  • Item Nipple
  • Pipe Type Pipe Nipple
  • Pipe Schedule 80
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Size - Nominal 2"
  • Overall Pipe Length 10"
  • Material - Pipe CPVC
  • Color Gray
  • Max. Pressure 420 psi at 73 Degrees F
  • Max. Temp. 200 Degrees F
  • Standards ANSI/ASTM STD D1784, NSF STD61, ANNEX G
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.