Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SPEAKMAN

Chrome Wall Mount Shower Head, 2.5 GPM

  • Item# 2WLN5
  • Mfr. Model# S-2005-HB
  • Catalog Page# 3414
  • UNSPSC# 40141703
Chrome Wall Mount Shower Head, 2.5 GPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $78.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Adjustable jets deliver powerful, full-body spray. Plunger nozzle system delivers spray intensity at any water pressure.
Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review “Alternate Products” for compliant options.

View More

Technical Specs

  • Item Shower Head
  • Type Wall Mount
  • Handle Type Spray Adjusting T-Handle
  • Handle Finish Chrome
  • Color/Finish Chrome Plated
  • Material of Construction Chrome
  • Face Dia. (In.) 4-1/10
  • Connection (In.) 1/2 NPT
  • Max. Flow 2.5 GPM
  • Flow Rate (GPM) 2.5
  • Features 5 Self Cleaning Plunger Nozzles With 50 Spray Channels
  • ADA Compliant No
  • Standards ANSI A112.18.1M
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.8 out of 5 by 13reviewers.
Rated 5 out of 5 by Awesome product! Love it! Love it! Love it! Went to a Marriott hotel and actually wrote the name of the shower head down because we liked it so much :) Went home and ordered it hoping it would be the same at home and yes it was! It was so good I ordered one for our second bathroom so our guest can enjoy the same quality! Very great purchase!!! April 22, 2015
Rated 5 out of 5 by Great shower This made my shower sooo much better! Really helps with low pressure April 4, 2015
Rated 5 out of 5 by Best shower head ever! I bought this shower head after trying it in the hotel where we were staying. I ordered it online before we even left the hotel and received it quickly and LOVE it. March 17, 2015
Rated 5 out of 5 by Awesome, best shower head you can get... I've had mine a month now, every morning I can't wait to jump in the shower, it just feels sooooo good. I am most definitely not a morning person, but after a shower now, I feel like Superman. March 12, 2015
Rated 5 out of 5 by love this shower head Used one at my stay at residence inn bought it as soon as I got home absolutely love it!!!!!!!! March 10, 2015
Rated 5 out of 5 by This is a great shower head We ordered this shower about 3 weeks ago. Our water pressure is low and we had tried 2 other shower heads in the hope that they would create a better shower. This one did, it is so much better, I love taking my shower. I cannot tell you how much better. I love this shower head. March 6, 2015
Rated 5 out of 5 by Amazing!!! Get ready to feel invigorated and energized. It's a wonderful experience.  Showering becomes the highlight of my day!  It's my time to pamper "me". it's also great for your hair. It thoroughly rinses and eliminates build up of product. We are thinking of getting another one for our boys. They might be fighting over who gets to shower first! February 23, 2015
Rated 5 out of 5 by Awesome I've used this shower head in a couple of Mariot hotels, almost stole it because I loved it so much and never seen it in any retail store. Thought it was a commercial item only. Found it online and finally got one. Shipping was super fast.. As soon as I got it, put it in and showered my stress away. I a was never a morning person, but now I get up and jump right in the shower. Can't wait to get in there. If this ever hit the retail stores I think every other shower head manufacturer would go under. Don't wait, pull the trigger and get it. You will feel cleaner than ever and totally recharged and invigorated.... My family and I love it! February 11, 2015
  • 2015-09-08T19:46:38.551-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_13, tr_13
  • loc_en_US, sid_2WLN5, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.