Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SPEAKMAN

Shower/Eye/Facewash, Assembled, Pwdr-Coat

  • Item# 19F690
  • Mfr. Model# SE-695-PA
  • Catalog Page# N/A
  • UNSPSC# 46181810
Shower/Eye/Facewash,Assembled,Pwdr-Coat close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Combination Units

Technical Specs

  • Item Shower/Eye/Facewash Station
  • Eyewash Bowl Material Plastic
  • Shower Head Material Plastic
  • Color Green/Yellow
  • Width 14"
  • Height 14"
  • Head Dia. 8"
  • Bowl Dia. 10"
  • Eye Wash Activates By Pull Handle
  • Shower Head Activates By Pull Rod
  • Fitting Material Brass
  • Standards ANSI Z358.1
  • ADA Compliant No
  • Includes Shower Head - 8" dia. CYCOLAC(R) Yellow Plastic, Flow Control - Internal 20 gpm Regulator, Valve - 1" NPT Female Brass, Chrome-Plated, Full Flow Stay-Open Ball Valve, Activator - Powder Coated Yellow, Aluminum Triangular Pull Rod, Stanchion - 1-1/4" IPS Steel Piping with Brass Fittings, Inlet and Waste - 1-1/4" NPT Female, Floor Flange - Brass Casting with (3) 17/32" dia. Mounting Holes on 9" dia. Bolt Circle, Spaced 120 Degrees Apart, Finish - Safety Green Powder Coating, Eyewash - SE-495 Non-Aerated Eyewash, Emergency Sign - 7-7/8" x 12" Plastic Wall Graphic Sign
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)