Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SPEAKMAN

Brass, Plastic, And Metal Thermostatic/Pressure Balance Shower Valve, 2.5 gpm

  • Item# 6MPE9
  • Mfr. Model# SM-5000
  • Catalog Page# 3413
  • UNSPSC# 30181503
Brass, Plastic, And Metal Thermostatic/Pressure Balance Shower Valve, 2.5 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $282.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review “Alternate Products” for compliant options.

View More

Technical Specs

  • Item Shower Valve
  • Type Thermostatic/Pressure Balance
  • Handle Type Lever
  • Handle Finish Polished Chrome
  • Color/Finish Polished Chrome
  • Material of Construction Brass, Plastic, And Metal
  • Connection (In.) 1/2 Sweat
  • Max. Flow 2.5 gpm
  • Depth (In.) 4
  • Flow Rate (GPM) 2.5
  • Height (In.) 7-1/2
  • Width (In.) 8
  • Features Anti-Scald Protection Down To 1.5 GPM
  • ADA Compliant Yes
  • Standards ASSE 1016 & ASME A112.18.1/CSA B125.1
  • Includes Rough-In Template
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.