Skip Content

DV
SPEAKMAN

Tub and Shower Valve

  • Item # 22FD87
  • My Part #
  • Mfr. Model # CPT-9000-P
  • Catalog Page # N/A
  • UNSPSC # 40141702
Shower Valve,Wall Mount,Polished Chrome close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Tub and Shower Valve
  • Material of Construction Metal, Plastic
  • Finish Chrome
  • Tub and Shower Category Shower Valves
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.