Skip Content

 
SPEAKMAN

Repair Kit

Repair Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sub-Category Repair Kits 
  • Item Repair Kit 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Material
Please Select
Finish
Please Select
Size
Please Select

Your Filters:

Clear All
SG_Brand
  • SPEAKMAN 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Material
Finish
Size
Price
Qty
Please use Qty box to add item(s) to cart.
RPG04-0296-PC
Brass, Plastic (change to all brass 6/4/10)
Chrome

$36.20 / each

Enter location to check availability
Catalog Page #  3421 

Price $36.20 / each

Technical Specs

  • Sub-Category Repair Kits
  • Item Repair Kit
  • Material Brass, Plastic (change to all brass 6/4/10)
  • Finish Chrome
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
RPG03-0259-RCP
Brass, Rubber, Plastic
Chrome

$24.58 / each

Enter location to check availability
Catalog Page #  3421 

Price $24.58 / each

Technical Specs

  • Sub-Category Repair Kits
  • Item Repair Kit
  • Material Brass, Rubber, Plastic
  • Finish Chrome
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
RPG05-0843
Plastic Brass Rubber Steel
White
3" x 4"

$131.55 / each

Enter location to check availability
Catalog Page #  NA

Price $131.55 / each

Technical Specs

  • Sub-Category Repair Kits
  • Item Repair Kit
  • Material Plastic Brass Rubber Steel
  • Finish White
  • Size 3" x 4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
RPG05-0523
Steel, Plastic (change to brass 6/4/10)
Black

$8.05 / each

Enter location to check availability
Catalog Page #  3421 

Price $8.05 / each

Technical Specs

  • Sub-Category Repair Kits
  • Item Repair Kit
  • Material Steel, Plastic (change to brass 6/4/10)
  • Finish Black
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More