Skip Content

DV
SPEAKMAN

Repair Kit for Faucets

  • Item # 5NPV2
  • My Part #
  • Mfr. Model # RPG41-0089-MO
  • Catalog Page # N/A
  • UNSPSC # 40141702
Repair Kit,White For Standard Valve close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Faucet Repair Parts

Technical Specs

  • Item Repair Kit
  • Material of Construction Plastic, Metal
  • For Use With Faucets
  • Finish White
  • Length (In.) 4.75
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.