Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SPEAKMAN

Repair Kit, Hot, 3-1/3" x 1" for Faucets

  • Item# 5NPV0
  • Mfr. Model# RPG05-0534
  • Catalog Page# N/A
  • UNSPSC# 40141702
Repair Kit, Hot, 3-1/3" x 1" for Faucets close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Repair Kit, Hot
  • Material Brass, Plastic, Rubber
  • For Use With Faucets
  • Finish Chrome
  • Size 3-1/3" x 1"
  • Connection 3/8-20 Spline Broach
  • Includes Valve, Sleeve Extension, Screws (4), Bushing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms