Skip Content

WV
SPEAKMAN

Eye/face Wash Shower Wash Bowl

  • Item # 3RVL2
  • My Part #
  • Mfr. Model # 68-0043
  • Catalog Page # N/A
  • UNSPSC # 46181810
Eye/face Wash Shower Wash Bowl close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $131.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Shower features pull rod, stanchion, floor flange and interconnecting piping. Choose Galvanized Steel for most workplaces & Stainless Steel PVC for corrosive environments. Galvanized Steel Shower with Eye/Face Wash is available with your choice of an ABS plastic or stainless steel eye/face wash bowl. Six outlets supply converging streams to form a 9 in. x 8 in. curtain of aerated water. Stainless Steel Combination Shower features non-aerated spray heads and a 12 3/8 in. round stainless steel bowl. Foot Pedal Option activates eye wash by foot so hands are free to hold eyes open for thorough irrigation. Wheelchair Access shower features a longer pull handle and a lower eye/face wash. Eye wash bowls on Wheelchair Access and PVC Models are round with twin spray heads.Available in PVC and Wheelchair Access Models Patented impeller action shower head produces a soft, cone-shaped pattern of water for a larger area of coverage.

• Water Supply: 1-1/4 in. NPTF
• Waste or Outlet: 1-1/4 in. NPTF
• Flow Rate: Shower: 38 gpm at 5 psi& Eye/Face Wash: 12 gpm at 20 psi.
Stainless Steel Combination Shower
• Water Supply: 1/2 in. NTPF
• Waste or Outlet: 1-1/4 in. NPTF
• Flow Rate:
• Shower: 38 gpm at 5 psi & Eye/Face Wash: 12 gpm at 20 psi.
PVC Combination Shower
• Water Supply: 1-1/2 in. NTPF
• Waste or Outlet: 1-1/4 in. NPTF

View More

Technical Specs

  • Item Replacement Wash Bowl
  • For Use With Combination Showers with Eye/Facewash
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.