Skip Content


Tub and Shower Valve

  • Item # 22FE29
  • My Part #
  • Mfr. Model # SM-11000-P
  • Catalog Page # N/A
  • UNSPSC # 40141702
Shower Valve,Wall Mount,Polished Chrome close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review “Alternate Products” for compliant options.

View More

Technical Specs

  • Item Tub and Shower Valve
  • Material of Construction Brass, Plastic, Zinc
  • Finish Chrome
  • Tub and Shower Category Shower Valves
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA, and CO.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.