Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SPEAKMAN

Shower Valve

  • Item # 15F376
  • My Part #
  • Mfr. Model # SM-6000-P
  • Catalog Page # N/A
  • UNSPSC # 40141702
Shower Valve close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Traditional design enhances the elegance of bathroom decor.

View More

Technical Specs

  • Item Shower Valve
  • Material of Construction Brass, Plastic, Zinc
  • Finish Chrome
  • Number of Holes 1
  • Includes Rough-In Template
  • Tub and Shower Category Shower Valves
  • Green Environmental Attribute Product Contributes To Reducing Water Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Water Consumption.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.