Skip Content

DV
SPEAKMAN

Bathroom Faucet, Lever Handle Type

  • Item # 15F379
  • My Part #
  • Mfr. Model # SB-1111
  • Catalog Page # N/A
  • UNSPSC # 40141702
Faucet,Centerset,Polished Chrome close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bathroom Faucets

Product Details

Traditional design enhances the elegance of bathroom decor.

View More

Technical Specs

  • Item Faucet
  • ADA Compliant Yes
  • Spout Length 5-2/9"
  • Includes Connection Hoses
  • Standards ASME A112.18.1/CSA B125.1 , NSF 61 & CA AB 1953
  • Green Certification or Other Recognition WaterSense Approved
  • Green Environmental Attribute Faucet Flow Rate 1.5 gpm Or Less
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CO.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is WaterSense Approved.

Replacement Parts

Alternate Search Terms