Skip Content

DV
SPEAKMAN

7"H x 2-1/3"D Polished Chrome Towel Ring, Alexandria™ Collection

  • Item # 22FE57
  • My Part #
  • Mfr. Model # SA-1104
  • Catalog Page # N/A
  • UNSPSC # 52171001
Twl Ring,Chrome,Alexandria(TM),6-5/16In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Towel Ring
  • Finish Polished Chrome
  • Collection Alexandria(TM)
  • Ring Height 6-5/16"
  • Ring Width 6-5/16"
  • Overall Depth 2-1/3"
  • Overall Height 7"
  • Material Zinc
  • Weight Capacity 10 lb.
  • Includes Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.