Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SPEAKMAN

24"L Polished Chrome Zinc Towel Bar, Neo™ Collection

  • Item # 22FE54
  • My Part #
  • Mfr. Model # SA-1007
  • Catalog Page # N/A
  • UNSPSC # 52171001
24"L Polished Chrome Zinc Towel Bar, Neo™ Collection close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Towel Bar
  • Finish Polished Chrome
  • Collection Neo(TM)
  • Bar Length 24"
  • Overall Length 26-3/16"
  • Overall Height 2-3/16"
  • Overall Depth 3"
  • Material Zinc
  • Weight Capacity 10 lb.
  • Includes Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.