Skip Content

DV
SPEAKMAN

23-5/8"L x 2-3/4"H x 4-15/16"D Brushed Nickel Utility Shelf

  • Item # 49AJ93
  • My Part #
  • Mfr. Model # SA-2209-BN
  • Catalog Page # N/A
  • UNSPSC # 52171001
Utility Shelf,Brushed Nickel,23-5/8 in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bathroom Shelves

Technical Specs

  • Item Utility Shelf
  • Number of Shelves 1
  • Finish Brushed Nickel
  • Overall Length 23-5/8"
  • Overall Height 2-3/4"
  • Overall Depth 4-15/16"
  • Number of Towel Bars 0
  • Material Brass
  • Mounting Type Exposed Mount
  • Collection Lewes
  • Includes Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms