Skip Content

DV
SPEAKMAN

17-23/32"L x 2-3/16"H x 5-19/64"D Brushed Nickel Towel Shelf

  • Item # 48RF40
  • My Part #
  • Mfr. Model # SA-1209-BN
  • Catalog Page # N/A
  • UNSPSC # 52171001
Towel Shelf,Brushed Nickel,5-19/64 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bathroom Shelves

Technical Specs

  • Item Towel Shelf
  • Number of Shelves 1
  • Finish Brushed Nickel
  • Overall Length 17-23/32"
  • Overall Height 2-3/16"
  • Overall Depth 5-19/64"
  • Number of Towel Bars 1
  • Material Brass
  • Mounting Type Exposed Mount
  • Collection Neo(TM)
  • Features Modern Design
  • Includes Mounting Hardware, Screws, Tempered Glass Plate
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms