Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
BRADY SPC ABSORBENTS

Universal / Maintenance Spill Kit, 18-1/4"H x 20-1/2"W Foil Bag

  • Item# 15U864
  • Mfr. Model# SKR-ATK
  • Catalog Page# N/A
  • UNSPSC# 47131905
Universal / Maintenance Spill Kit, 18-1/4"H x 20-1/2"W Foil Bag close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $588.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 36.5 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This spill kit is designed to offer an efficient, space saving, single use absorbent solution. It is packed in a puncture-resistant, UV-resistant foil bag. It is also made with ReForm to offer superior absorbency at a lower cost.

View More

Technical Specs

  • Item Spill Kit
  • Container Type Foil Bag
  • Container Size 18-1/4"H x 20-1/2"W
  • Volume Absorbed Per Pkg. 36 gal.
  • Fluids Absorbed Universal/Maintenance
  • Color Silver
  • Includes (15) Mfr. No. RF100 15 x 19" Pads, (3) Mfr. No. MS412 3" x 4 ft. Socks, (1) Pair of Goggles, (1) Pair of Nitrile Gloves, (1) 6 mil Plastic Bag, (1) Instruction Sheet
  • Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.