Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
BRADY SPC ABSORBENTS

19" x 15" Medium Absorbent Pad for Universal, Gray, 100PK

  • Item # 1EFN4
  • Mfr. Model # MRO300
  • Catalog Page # 1909
  • UNSPSC # 47131909
19" x 15" Medium Absorbent Pad for Universal, Gray, 100PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $71.75 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 14.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The MRO Plus™ Medium Pad absorbs all industrial liquids (water, petroleum-based, and chemical-based fluids). 3-ply construction makes it stronger, more durable, and reduces lint. Its color masks drips and spills, and it is perfed so you can take only what you need and reduce waste.

SPC_UNI


View More

Technical Specs

  • Item Absorbent Pad
  • Absorbency Weight Medium
  • Fluids Absorbed Universal
  • Length 19"
  • Width 15"
  • Material 3 Ply
  • Volume Absorbed Per Pkg. 20.5 gal.
  • Color Gray
  • Layers of Construction 3
  • Perforations Yes
  • Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.