Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
BRADY SPC ABSORBENTS

100% Post Consumer Paper Waste Universal Absorbent, Container Size: 30 lb., Fluids Absorbed: Oils, S

  • Item# 15U827
  • Mfr. Model# RFGRANULAR-SGL
  • Catalog Page# 1904
  • UNSPSC# 47131902
100% Post Consumer Paper Waste Universal Absorbent, Container Size: 30 lb., Fluids Absorbed: Oils, S close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $14.76 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 30.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Re-Form Industrial Absorbent absorbs more, costs less, is virtually dust free, contains no health hazards, and is made from 100% recycled materials. The absorbent is an environmentally responsible granular absorbent that leaves no stains, and cleans up quickly. Its small granules are ideal for concrete floors, roads, and other pitted and porous surfaces. Pallet includes 65 bags.

SPC_UNI


View More

Technical Specs

  • Item Universal Absorbent
  • Container Size 30 lb.
  • Composition 100% Post Consumer Paper Waste
  • Fluids Absorbed Oils, Solvents, Lubricants, Non Aggressive Liquids
  • Container Type Bag
  • Volume Absorbed Per Pkg. 16.7 gal.
  • Color Gray
  • Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.