Skip Content

WG
SPAX

Multi Screw Kit,195 PC

  • Item # 6PU52
  • My Part #
  • Mfr. Model # 0101820990902
  • Catalog Page # N/A
  • UNSPSC # 31161503
Multi Screw Kit,195 PC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Fastener Assortments

Technical Specs

  • Item Multi-Material Screw Assortment
  • Head Type Flat and Pan
  • Material Steel
  • Finish Various
  • System of Measurement Inch
  • Size #6 to #14
  • Length 5/8 to 4"
  • Drive Type Phillips Square
  • Driver Size #2, #3
  • Number of Pieces 195
  • Includes Flat Head Screws (50) Each: #6x5/8", (35) Each: #8x3/4", (30) Each: #8x1", (25) Each: #8x1-1/2", (15) Each: #12x2", (10) Each: #14x4", Pan Head Screws (30) Each: #8x3/4", and Plastic Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products