Skip Content

DG
SPAX

Hex Lag Screw,HCR/ext,1/2,PK25

  • Item # 23N477
  • My Part #
  • Mfr. Model # 4571821201525
  • Catalog Page # N/A
  • UNSPSC # 31161608
Hex Lag Screw,HCR/ext,1/2,PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hex Head Lag Screw
  • Material Low Carbon Steel
  • Finish HCR
  • Grade 5
  • System of Measurement Inch
  • Thread Style Coarse
  • Screw Size 1/2"
  • Hex Size 5/8"
  • Package Quantity 25
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products