Skip Content
WG
SPAX

Hex Lag Screw, HCR/ext, 1/2x5, PK25

  • Item # 23N476
  • Mfr. Model # 4571821201275
  • Catalog Page # 2165
  • UNSPSC # 31161608
Hex Lag Screw,HCR/ext,1/2x5,PK25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hex Head Lag Screws

Technical Specs

  • Item Hex Head Lag Screw
  • Material Low Carbon Steel
  • Finish HCR
  • Grade 5
  • System of Measurement Inch
  • Size 1/2"
  • Length 5"
  • Thread Style Coarse
  • Screw Size 1/2"
  • Hex Size 5/8"
  • Package Quantity 25
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms