Skip Content
WG
SPAX

Deck Screw,#10,PK70

  • Item # 6PY14
  • My Part #
  • Mfr. Model # 4577000500766
  • Catalog Page # 2164
  • UNSPSC # 31161508
Deck Screw,#10,PK70 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Use SPAX® deck screws to assemble wood and vinyl decks, or any outdoor wood-to-wood project. Thread-forming serration provides exceptional holding and driving power.

View More

Technical Specs

  • Item Deck Screw
  • Head Type Flat
  • System of Measurement Inch
  • Size #10
  • Length 3"
  • Material Stainless Steel
  • Finish Plain
  • Drive Type Square
  • Driver Size #2
  • Thread Style Double Threadlok
  • Thread Type UNC
  • Application For Outdoor Wood to Wood Projects
  • Package Quantity 70
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products