Skip Content

DG
SPAX

Deck Screw,#9,PK200

  • Item # 6PU92
  • My Part #
  • Mfr. Model # 0147000450503
  • Catalog Page # N/A
  • UNSPSC # 31161508
Deck Screw,#9,PK200 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Deck Screws

Product Details

Use SPAX® deck screws to assemble wood and vinyl decks, or any outdoor wood-to-wood project. Thread-forming serration provides exceptional holding and driving power.

View More

Technical Specs

  • Item Deck Screw
  • Head Type Flat
  • System of Measurement Inch
  • Size #9
  • Length 2"
  • Material Stainless Steel
  • Finish Plain
  • Drive Type Combination Phillips and Square
  • Driver Size #2
  • Thread Style Partially Threaded
  • Thread Type UNC
  • Application For Outdoor Wood to Wood Projects
  • Package Quantity 200
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products