Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
SPAX

6-1/4" Steel Multi-Material Screw with Flat Head Type amd Yellow Zinc Finish; PK100

  • Item # 6PU48
  • My Part #
  • Mfr. Model # 0191020601605
  • Catalog Page # N/A
  • UNSPSC # 31161503
6-1/4" Steel Multi-Material Screw with Flat Head Type amd Yellow Zinc Finish; PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Multi-Material Screw
  • Head Type Flat
  • Material Steel
  • Finish Yellow Zinc
  • System of Measurement Inch
  • Size #14
  • Length 6-1/4"
  • Drive Type Torx
  • Driver Size T30
  • Thread Type UNC
  • Package Quantity 100
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products