Skip Content

DG
SPAX

4" Low Carbon Steel Washer Head Lag Screw with HCR Finish; PK50

  • Item # 23N494
  • My Part #
  • Mfr. Model # 4581820701005
  • Catalog Page # N/A
  • UNSPSC # 31161608
4" Low Carbon Steel Washer Head Lag Screw with HCR Finish; PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Washer Head Lag Screw
  • Material Low Carbon Steel
  • System of Measurement Inch
  • Drive Size T30
  • Finish HCR
  • Grade 5
  • Size 1/4"
  • Length 4"
  • Thread Style Coarse
  • Thread Size 2.335"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products