Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
SPAX

4-1/2" Low Carbon Steel Washer Head Lag Screw with HCR Finish; PK50

  • Item # 23N502
  • My Part #
  • Mfr. Model # 4581820801155
  • Catalog Page # N/A
  • UNSPSC # 31161608
4-1/2" Low Carbon Steel Washer Head Lag Screw with HCR Finish; PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Washer Head Lag Screw
  • Material Low Carbon Steel
  • System of Measurement Inch
  • Drive Size T40
  • Finish HCR
  • Grade 5
  • Size 5/16"
  • Length 4-1/2"
  • Thread Style Coarse
  • Thread Size 2.775"
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products