Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
SPAX

3" Steel Multi-Material Screw with Flat Head Type amd Dacrotized Finish; PK30

  • Item # 6PU17
  • My Part #
  • Mfr. Model # 4101820550753
  • Catalog Page # N/A
  • Catalog Group # D7637
  • UNSPSC # 31161503
3" Steel Multi-Material Screw with Flat Head Type amd Dacrotized Finish; PK30 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Multi-Material Screws

Technical Specs

  • Item Multi-Material Screw
  • Head Type Flat
  • Material Steel
  • Finish Dacrotized
  • System of Measurement Inch
  • Size #12
  • Length 3"
  • Drive Type Phillips/Square
  • Driver Size #3
  • Thread Type UNC
  • Package Quantity 30
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products