Skip Content

DG
SPAX

2" Steel Multi-Material Screw with Flat Head Type amd Yellow Zinc Finish; PK75

  • Item # 6PE99
  • My Part #
  • Mfr. Model # 4101020500503
  • Catalog Page # N/A
  • Catalog Group # D7636
  • UNSPSC # 31161503
Multi Screw,#8,PK75 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Multi-Material Screw
  • Head Type Flat
  • Material Steel
  • Finish Yellow Zinc
  • System of Measurement Inch
  • Size #8
  • Length 2"
  • Drive Type Phillips/Square
  • Driver Size #2
  • Thread Type UNC
  • Package Quantity 75
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products