Skip Content

WG
SPAX

2" Steel Multi-Material Screw with Flat Head Type amd Zinc Finish; PK500

  • Item # 3GYE3
  • My Part #
  • Mfr. Model # 0101010400505
  • Catalog Page # N/A
  • UNSPSC # 31161513
2" Steel Multi-Material Screw with Flat Head Type amd Zinc Finish; PK500 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Multi-Material Screw
  • Head Type Flat
  • Material Steel
  • Finish Zinc
  • System of Measurement Inch
  • Size #8
  • Length 2"
  • Drive Type Unidrive
  • Driver Size 2
  • Thread Type UNC
  • Package Quantity 500
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.