Skip Content
WV
SPAX

1-1/2" Steel MDF Screw with Slender Head Type amd Zinc Finish; PK80

  • Item # 6PU99
  • My Part #
  • Mfr. Model # 4351010400403
  • Catalog Page # N/A
  • UNSPSC # 31161503
Mdf Screw,#8,Zinc,T-Star,PK80 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item MDF Screw
  • Head Type Slender
  • Material Steel
  • Finish Zinc
  • System of Measurement Inch
  • Size #8
  • Length 1-1/2"
  • Drive Type T-Star
  • Driver Size #2
  • Thread Type UNC
  • Package Quantity 80
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products