Navigation Menu New

Access My Account, Order History, Lists and more here.

38NF61 EVASL1 UNSPSC # 46181703

Welding Helmet, Helmet, Headgear Size Universal

  • Item # 38NF61
  • Mfr. Model # EVASL1
  • UNSPSC # 46181703
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Bullard Sparxlift welding PAPR systems provide clean breathing air and protect the eyes and face from welding arc and splatter. The auto-darkening lens filters ultraviolet (UV) and infrared (IR) light to protect vision. The colored welding lens lifts up for grinding tasks. The helmet protects the head and face from impact. PAPRs have a belt-mounted blower unit that passes ambient air through a filter before sending it to the headgear. They allow workers to move freely and unrestricted because the filter and power source are worn on the body. Welding PAPRs are used for a range of applications, including MIG and TIG welding, plasma cutting, and grinding.

Tap image to zoom.

Roll over image to zoom.

Welding Helmet, Helmet, Headgear Size Universal

  • Item # 38NF61
  • Mfr. Model # EVASL1
  • UNSPSC # 46181703
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Bullard Sparxlift welding PAPR systems provide clean breathing air and protect the eyes and face from welding arc and splatter. The auto-darkening lens filters ultraviolet (UV) and infrared (IR) light to protect vision. The colored welding lens lifts up for grinding tasks. The helmet protects the head and face from impact. PAPRs have a belt-mounted blower unit that passes ambient air through a filter before sending it to the headgear. They allow workers to move freely and unrestricted because the filter and power source are worn on the body. Welding PAPRs are used for a range of applications, including MIG and TIG welding, plasma cutting, and grinding.

Technical Specs

  • Item Welding Helmet
  • Headgear Type Helmet
  • Headgear Size Universal
  • Includes 25 APF Shroud, Air Flow Indicator, Battery, Battery Smart Charger, Belt, Breathing Tube, Headband, HEPA Filter, Knob Set, Nomex Cover, PAPR Blower
  • System Type PAPR System
  • Series SparxLift
  • Brand and Series Bullard SparkLift
  • Application Welding
  • Headgear Material Nylon
  • Lens Material Polycarbonate
  • Suspension Adjustable
  • Color Black/Blue
  • Standards ANSI/ISEA Z87.1-2010, EN175, EN379

Bullard Sparxlift welding PAPR systems provide clean breathing air and protect the eyes and face from welding arc and splatter. The auto-darkening lens filters ultraviolet (UV) and infrared (IR) light to protect vision. The colored welding lens lifts up for grinding tasks. The helmet protects the head and face from impact. PAPRs have a belt-mounted blower unit that passes ambient air through a filter before sending it to the headgear. They allow workers to move freely and unrestricted because the filter and power source are worn on the body. Welding PAPRs are used for a range of applications, including MIG and TIG welding, plasma cutting, and grinding.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top