Navigation Menu New

Access My Account, Order History, Lists and more here.

20HL80 3585-020-9232B UNSPSC # 40141605

Glass Filled Nylon Solenoid Valve, 2-Way/2-Position Valve Design, Normally Closed

  • Item # 20HL80
  • Mfr. Model # 3585-020-9232B
  • UNSPSC # 40141605
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Features a rugged nylon composite body that resists corrosion and is suitable for a wide variety of media including liquids and gases. The innovative orifice basket design lets you easily change the orifice diameter to meet your flow requirements.

Tap image to zoom.

Roll over image to zoom.

Glass Filled Nylon Solenoid Valve, 2-Way/2-Position Valve Design, Normally Closed

  • Item # 20HL80
  • Mfr. Model # 3585-020-9232B
  • UNSPSC # 40141605
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Features a rugged nylon composite body that resists corrosion and is suitable for a wide variety of media including liquids and gases. The innovative orifice basket design lets you easily change the orifice diameter to meet your flow requirements.

Technical Specs

  • Item Solenoid Valve
  • Solenoid Valve Product Group Plastic Solenoid Valve
  • Valve Ways and Positions 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Media - Valves Compatible Fluids, Inert Gases, Water
  • Pipe Size - Valves 1/2 in
  • Min. Operating Pressure Differential 10 psi
  • Max. Operating Pressure Differential Air/Inert Gas 150 psi
  • Max. Operating Pressure Differential Light Oil 150 psi
  • Max. Operating Pressure Differential Water 150 psi
  • Environmental Rating - Valves Outdoor
  • Voltage 12V DC
  • Coefficient of Volume 2.45
  • Body Material - Valves Glass-Filled Nylon
  • Coil Insulation Class F
  • Seal Material - Valves Buna-N
  • Orifice Dia. 1/2 in
  • Safe Working Water Pressure 150 psi
  • Hz 50 to 60
  • Operation Pilot Operated
  • Watts 6.5 W
  • Coil Enclosure Watertight and Dust Tight
  • Electrical Connections Wire Leads
  • NEMA Rating 4, 4X
  • Overall Length 2 23/32 in
  • Max. Fluid Temp. 194 Degrees F
  • Overall Width 1 19/32 in
  • Overall Height 3 7/32 in
  • Application General Purpose
  • Standards CE

Features a rugged nylon composite body that resists corrosion and is suitable for a wide variety of media including liquids and gases. The innovative orifice basket design lets you easily change the orifice diameter to meet your flow requirements.

Back to Top