DG
SPARTAN

Mounted Felt Bob, Cylinder, Medium Density, 1" Head Dia., 1", MP-11

  • Item # 6FFZ5
  • My Part #
  • Mfr. Model # 6FFZ5
  • Catalog Page # N/A
  • Catalog Group # H0864
  • UNSPSC # 23131502
Mounted Felt Bob, Cylinder, Medium Density, 1" Head Dia., 1", MP-11 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Felt Bobs

Product Details

Polishing bob features an extra fine, clean wool blend that won't scratch delicate surfaces. For use on metals, alloys, glass, plastics, wood, fiberglass, and composites.

View More

Technical Specs

  • Item Mounted Felt Bob
  • Shape Cylinder
  • Series MP-11
  • Density Medium
  • Head Dia. 1"
  • Head Length 1"
  • Shank Dia. 1/8"
  • Max. RPM 35,000
How can we improve our Technical Specifications?

Compliance and Restrictions

None