Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SPANTECH

Conveyor, Powered, OAL6Ft, W13.4In

  • Item# 5UXZ5
  • Mfr. Model# MC300HDG-B-1820-00
  • Catalog Page# N/A
  • UNSPSC# 24101712
Conveyor,Powered,OAL6Ft,W13.4In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Conveyor
  • Type Powered
  • Stand Type Formed Steel Channel Supports
  • Overall Length (Ft.) 6
  • Bed Length (Ft.) 6
  • Width (In.) 13.4
  • Bed Width (In.) 13-3/8
  • Bed Depth (In.) 1.5
  • Belt Width (In.) 11-13/16
  • Load Capacity (Lb.) 250
  • Adjustable Height (In.) 29 to 45
  • Bed Material Aluminum Bed with UHMW Wearstrips
  • Belt Speed Variable Speed Range From 30 to 110 fpm
  • Belt Type Interlocking Acetal
  • HP 0.25
  • Phase 1
  • Motor Type AC Induction
  • Voltage 240 VAC
  • Switch VFD for On, Off and Forward/ Reverse Operations
  • Finish Drive Unit and Supports are Powder Coated and the Bed is Anodized Aluminum
  • Legs per Unit 2
  • Application Small Parts/Packaging Loads Up to 250lbs
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

MC300HDG-B-1820-01

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms